Menu Search

LEGRAND - PASS & SEYMOUR #PS5266-XGCM

Straight Blade Power Monitoring Plug, 15A, 125V, 2P 3W Nylon Black & White

SKU: 78500723720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Straight Blade Power Monitoring
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black and White
Grade: Extra Hard Use
Description
Straight Blade Plugs: Plug Type - Straight Blade Power Monitoring; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Black & White; Grade - Extra Hard Use