Menu Search
LEGRAND - PASS & SEYMOUR #PS5366-XHG

Straight Blade Plug, 20A, 125V, 2P 3W Nylon Black & Transparent

SKU # 78500723679
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black and Transparent
Grade: Hospital

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Black & Transparent; Grade - Hospital; Additional Information - Extra hard usage

Additional Info: Extra hard usage