Menu Search
Search
LEGRAND - PASS & SEYMOUR #L1430-P

Turnlok Locking Plug, 30A, 125/250V, 3P 4W Nylon Black/White

SKU # 78500714304
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-30P
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-30P; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok