Menu Search
Search
LEGRAND - PASS & SEYMOUR #L920-P

Turnlok Locking Plug, 20A, 600V, 2P 3W Nylon Black/White

SKU # 78500729204
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 600V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L9-20P
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 600V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L9-20P; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok