Menu Search
LEGRAND - PASS & SEYMOUR #L2020-P

Turnlok Locking Plug, 20A, 347/600V 3 PhaseY, 4P 4W Nylon Black/White

SKU # 78500720204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 347/600V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: L20-20P
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 347/600V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - L20-20P; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok