Menu Search

LEGRAND - PASS & SEYMOUR #L2120-P

Turnlok Locking Plug, 20A, 120/208V 3 PhaseY, 4P 5W Nylon Black/White

SKU: 78500721204
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: L21-20P
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/White
Description
Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - L21-20P; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok