Locking, Corrosion Resistant Plug, 30A, 125/250V, 3P 4W Nylon Yellow/White

SKU: 78500714307
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Locking, Corrosion Resistant
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-30P
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Yellow/White
Manufacturer Brand: Turnlok
Straight Blade Plugs: Plug Type - Locking, Corrosion Resistant; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-30P; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Yellow/White; Manufacturer Brand - Turnlok