Menu Search
Straight Blade Plugs Locking, California Style Plug, 50A, 250V, 2P 3W Nylon

LEGRAND - PASS & SEYMOUR #CS8265

Turnlok Locking, California Style Plug, 50A, 250V, 2P 3W Nylon

SKU #78500782650
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Locking, California Style
Rating - Amps: 50A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.680 - 1.125
Material: Nylon

Straight Blade Plugs: Plug Type - Locking, California Style; Rating - Amps - 50A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.680 - 1.125; Material - Nylon; Manufacturer Brand - Turnlok