Menu Search
Straight Blade Plugs Locking, California Style Plug, 50A, 125/250V, 3P 4W Nylon

LEGRAND - PASS & SEYMOUR #CS6365

Turnlok Locking, California Style Plug, 50A, 125/250V, 3P 4W Nylon

SKU #78500763650
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Locking, California Style
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.680 - 1.125
Material: Nylon

Straight Blade Plugs: Plug Type - Locking, California Style; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.680 - 1.125; Material - Nylon; Manufacturer Brand - Turnlok