Straight Blade Plug, 50A, 250V 3 Phase, 3P 4W Nylon Black & White

SKU: 78358501516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Straight Blade
Rating - Amps: 50A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 15-50P
Cord Diameter: 0.625 - 1.310
Material: Nylon
Color: Black and White
Manufacturer Brand: Insulgrip
Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 50A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 15-50P; Cord Diameter - 0.625 - 1.310; Material - Nylon; Color - Black & White; Manufacturer Brand - Insulgrip