Menu Search
Straight Blade Plugs Straight Blade Plug, 20A, 125V, 2P 3W Nylon White
HUBBELL #HBL8364V

Straight Blade Plug, 20A, 125V, 2P 3W Nylon White

SKU # 78358501633
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Cord Diameter: 0.300 - 0.660
Material: Nylon
Color: White
Grade: Hospital

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Cord Diameter - 0.300 - 0.660; Material - Nylon; Color - White; Grade - Hospital; Additional Information - Nema IP66

Additional Info: Nema IP66