Straight Blade Plug, 20A, 125V, 2P 3W Nylon Black & White

SKU: 78358533158
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Material: Nylon
Color: Black and White
Grade: Industrial
Manufacturer Brand: SelectSpec
Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Material - Nylon; Color - Black & White; Grade - Industrial; Manufacturer Brand - SelectSpec