Menu Search
Straight Blade Plugs Straight Blade Plug, 15A, 125V, 2P 3W Nylon Black

HUBBELL #HBL5966VBKB

Straight Blade Plug, 15A, 125V, 2P 3W Nylon Black

SKU #78358501952
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.230 - 0.360
Material: Nylon
Color: Black
Manufacturer Brand: Valise

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.230 - 0.360; Material - Nylon; Color - Black; Additional Information - Hinged Body, Insulation Displacement Terminals, Bulk Pack; Manufacturer Brand - Valise

Additional Info: Hinged Body, Insulation Displacement Terminals, Bulk Pack