Menu Search

HUBBELL #RP123I

homeSELECT Straight Blade Plug, 15A, 125V, 2P 2W Thermoplastic Ivory

SKU #88377811247
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 1-15P
Material: Thermoplastic
Color: Ivory
Grade: Residential

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - 1-15P; Material - Thermoplastic; Color - Ivory; Grade - Residential; Additional Information - Non-Polarized. Wire Range: SPT 1 and 2 Cord 18/2 or 16/2 AWG; Manufacturer Brand - homeSELECT

Additional Info: Non-Polarized. Wire Range: SPT 1 and 2 Cord 18/2 or 16/2 AWG