HUBBELL #GFP5266C

Straight Blade, Ground-Fault, Angle Plug, 15A, 125V, 2P 3W High-impact ABS Black

SKU: 78358569020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Straight Blade, Ground-Fault, Angle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Material: High-Impact ABS
Color: Black
Description
Straight Blade Plugs: Plug Type - Straight Blade, Ground-Fault, Angle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Material - High-impact ABS; Color - Black