HUBBELL #HBL9462C

Straight Blade Angle Plug, 60A, 125/250V, 3P 3W Nylon Black & White

SKU: 78358501536
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Straight Blade Angle
Rating - Amps: 60A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Grounding
NEMA: 14-60P
Cord Diameter: 0.625 - 1.310
Material: Nylon
Color: Black and White
Manufacturer Brand: Insulgrip
Description
Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 60A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Grounding; NEMA - 14-60P; Cord Diameter - 0.625 - 1.310; Material - Nylon; Color - Black & White; Additional Information - 4-Position Adjustment; Manufacturer Brand - Insulgrip
Additional Info: 4-Position Adjustment