HUBBELL #HBL7302C

Straight Blade Angle Plug, 60A, 120/208V 3 PhaseY, 4P 4W Nylon Black & White

SKU: 78358501537
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Straight Blade Angle
Rating - Amps: 60A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: 18-60P
Cord Diameter: 0.625 - 1.310
Material: Nylon
Color: Black and White
Manufacturer Brand: Insulgrip
Description
Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 60A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - 18-60P; Cord Diameter - 0.625 - 1.310; Material - Nylon; Color - Black & White; Additional Information - 4-Position Adjustment; Manufacturer Brand - Insulgrip
Additional Info: 4-Position Adjustment