Menu Search
Straight Blade Plugs Straight Blade Angle Plug, 50A, 250V 3 Phase, 3P 4W Nylon Black & White

HUBBELL #HBL8452C

Insulgrip Straight Blade Angle Plug, 50A, 250V 3 Phase, 3P 4W Nylon Black & White

SKU #78358501517
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade Angle
Rating - Amps: 50A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 15-50P
Cord Diameter: 0.625 - 1.310
Material: Nylon
Color: Black and White

Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 50A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 15-50P; Cord Diameter - 0.625 - 1.310; Material - Nylon; Color - Black & White; Additional Information - 4-Position Adjustment; Manufacturer Brand - Insulgrip

Additional Info: 4-Position Adjustment