Straight Blade Angle Plug, 50A, 125/250V, 3P 3W Nylon Black & White

SKU: 78358501513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Straight Blade Angle
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: 10-50P
Cord Diameter: 0.625 - 1.187
Material: Nylon
Color: Black and White
Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - 10-50P; Cord Diameter - 0.625 - 1.187; Material - Nylon; Color - Black & White