Menu Search
Search
HUBBELL #HBL7465VCNM2

Twist-Lock Midget Locking Plug, 15A, 125V, 2P 2W Nylon Black

SKU # 78358523836
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Midget Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: ML-1P
Cord Diameter: 0.218 - 0.375
Material: Nylon
Color: Black

Straight Blade Plugs: Plug Type - Midget Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - ML-1P; Cord Diameter - 0.218 - 0.375; Material - Nylon; Color - Black; Additional Information - Valise Style, Hinged Opening.; Manufacturer Brand - Twist-Lock

Additional Info: Valise Style, Hinged Opening.