Menu Search
Straight Blade Plugs Midget Locking Plug, 15A, 125V, 2P 2W Nylon Black

HUBBELL #HBL7465V

Twist-Lock Midget Locking Plug, 15A, 125V, 2P 2W Nylon Black

SKU #78358523728
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Midget Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: ML-1P
Material: Nylon
Color: Black

Straight Blade Plugs: Plug Type - Midget Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - ML-1P; Material - Nylon; Color - Black; Manufacturer Brand - Twist-Lock