Menu Search
Straight Blade Plugs Locking, Watertight Plug, 30A, 125V, 2P 3W Thermoplastic Polyester Black/White

HUBBELL #HBL2611SW

Twist-Lock Locking, Watertight Plug, 30A, 125V, 2P 3W Thermoplastic Polyester Black/White

SKU #78358523160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-30P
Cord Diameter: 0.360 - 0.930
Material: Thermoplastic Polyester
Color: Black/White
Manufacturer Brand: Twist-Lock

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-30P; Cord Diameter - 0.360 - 0.930; Material - Thermoplastic Polyester; Color - Black/White; Additional Information - Nema 4,4X,12, IP66; Manufacturer Brand - Twist-Lock; Manufacturer Model - Safety-Shroud

Additional Info: Nema 4,4X,12, IP66