Menu Search
Search
HUBBELL #HBL2331VW

Wiring Device-Kellems Locking Valve Plug, 277 V, 20 A, L7-20P, White

SKU # 78358504080
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Plug
Rating - Amps: 20 A
Rating - Volts: 277 V
NEMA: L7-20P
Color: White