Menu Search
Straight Blade Plugs Locking Plug, 50A, 250VDC/600VAC, 3P 4W Nylon Black
HUBBELL #HBL7765C

Twist-Lock Locking Plug, 50A, 250VDC/600VAC, 3P 4W Nylon Black

SKU # 78358523785
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plug Type: Locking
Rating - Amps: 50A
Rating - Volts: 250V DC / 600V AC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.750 - 1.125
Material: Nylon
Color: Black

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 50A; Rating - Volts - 250VDC/600VAC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.750 - 1.125; Material - Nylon; Color - Black; Manufacturer Brand - Twist-Lock