Menu Search
Search
HUBBELL #HBL3765C

Twist-Lock Locking Plug, 50A, 250VDC/600VAC, 3P 4W Nylon Black

SKU # 78358523643
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 50A
Rating - Volts: 250V DC / 600V AC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Material: Nylon
Color: Black

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 50A; Rating - Volts - 250VDC/600VAC; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Material - Nylon; Color - Black; Manufacturer Brand - Twist-Lock