Menu Search
Straight Blade Plugs Locking Plug, 30A, 250VDC/600VAC, 4P 5W

HUBBELL #HBL45315

Locking Plug, 30A, 250VDC/600VAC, 4P 5W

SKU #78358523657
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Locking
Rating - Amps: 30A
Rating - Volts: 250V DC / 600V AC
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: Non-NEMA
Manufacturer Brand: Variload Twist-Lock

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 30A; Rating - Volts - 250VDC/600VAC; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - Non-NEMA; Additional Information - Non-Interchangeable Y Center Pin Configuration; Manufacturer Brand - Variload Twist-Lock

Additional Info: Non-Interchangeable Y Center Pin Configuration