You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #HBL45115

Locking Plug, 30A, 250VDC/600VAC, 4P 5W

SKU # 78358523651 Manufacturer Series: Twist-Lock
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 30A
Rating - Volts: 250V DC / 600V AC
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: Non-NEMA

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 30A; Rating - Volts - 250VDC/600VAC; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - Non-NEMA; Additional Information - Non-Interchangeable Slot Center Pin Configuration; Manufacturer Brand - Variload Twist-Lock

Additional Info: Non-Interchangeable Slot Center Pin Configuration