Locking Plug, 20A, 277/480V 3 PhaseY, 4P 5W Nylon Black/White

SKU: 78358503859
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 277/480V 3 PhaseY
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: L22-20P
Cord Diameter: 0.595 - 0.895
Material: Nylon
Color: Black/White
Manufacturer Brand: Twist-Lock
Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 277/480V 3 PhaseY; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - L22-20P; Cord Diameter - 0.595 - 0.895; Material - Nylon; Color - Black/White; Manufacturer Brand - Twist-Lock