Menu Search
HUBBELL #L515P

Locking Plug, 15A, 125V, 2P 3W

SKU # 78358583570
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W