Menu Search
Straight Blade Plugs Straight Blade, Watertight Plug, 20A, 125V, 2P 3W Brass Blue, Yellow and Pink

ERICSON MANUFACTURING CO #1512-PW6PL

Straight Blade, Watertight Plug, 20A, 125V, 2P 3W Brass Blue, Yellow and Pink

SKU #78286284851
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade, Watertight
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Material: Brass
Color: Blue, Yellow and Pink
Grade: Industrial, Construction Environments
Manufacturer Brand: Perma-Tite 2, Watertite

Straight Blade Plugs: Plug Type - Straight Blade, Watertight; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Material - Brass; Color - Blue, Yellow and Pink; Grade - Industrial, Construction Environments; Additional Information - Additional Ratings: NEMA 4, 4X, 6, 6P, w/Smart Monitor Technology, Temperature: -20 to 65 deg C; Manufacturer Brand - Perma-Tite 2, Watertite

Additional Info: Additional Ratings: NEMA 4, 4X, 6, 6P, w/Smart Monitor Technology, Temperature: -20 to 65 deg C