ERICSON MANUFACTURING CO #1512-PW6P-AM

Perma-Kleen Straight Blade, Watertight Plug, 20A, 125V 1 Phase, 2P 3W Thermoplastic Elastomer Yellow

SKU: 78286289970
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Straight Blade, Watertight
Rating - Amps: 20A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20
Cord Diameter: 0.300 - 0.625 in.
Material: Thermoplastic Elastomer
Color: Yellow
Grade: Industrial
Description
Straight Blade Plugs: Plug Type - Straight Blade, Watertight; Rating - Amps - 20A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20; Cord Diameter - 0.300 - 0.625 in.; Material - Thermoplastic Elastomer; Color - Yellow; Grade - Industrial; Manufacturer Brand - Perma-Kleen