Menu Search
ERICSON MANUFACTURING CO #1512-PMGL

Perma-Grip Straight Blade Plug, 20A, 125V 1 Phase, 2P 3W Safety Yellow

SKU # 78286284847
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20
Color: Safety Yellow
Grade: Industrial
Manufacturer Model: SmartMonitor

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20; Color - Safety Yellow; Grade - Industrial; Manufacturer Brand - Perma-Grip; Manufacturer Model - SmartMonitor