Menu Search
Search
ERICSON MANUFACTURING CO #1510-P-BLK

Perma-Link Straight Blade Plug, 15A, 125V 1 Phase, 2P 3W Black

SKU # 78286268123
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15
Color: Black
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15; Color - Black; Grade - Industrial; Manufacturer Brand - Perma-Link