Locking, Watertight Plug, 30A, 125V 1 Phase, 2P 3W Thermoplastic Elastomer Yellow

SKU: 78286289996
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-30
Cord Diameter: 0.470 - 0.720 in.
Material: Thermoplastic Elastomer
Color: Yellow
Grade: Industrial
Manufacturer Brand: Perma-Kleen
Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-30; Cord Diameter - 0.470 - 0.720 in.; Material - Thermoplastic Elastomer; Color - Yellow; Grade - Industrial; Manufacturer Brand - Perma-Kleen