Menu Search
Straight Blade Plugs Locking, Watertight Plug, 30A, 125/250V 1 Phase, 3P 3W Polybutylene Terephthalate Safety Yellow

ERICSON MANUFACTURING CO #2516-PW6P

Perma-TiteĀ® Locking, Watertight Plug, 30A, 125/250V 1 Phase, 3P 3W Polybutylene Terephthalate Safety Yellow

SKU #78286282522
Manufacturer Series: 2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 125/250V 1 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Material: Polybutylene Terephthalate
Color: Safety Yellow

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 125/250V 1 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Material - Polybutylene Terephthalate; Color - Safety Yellow; Manufacturer Brand - Perma-Tite 2