Menu Search
Straight Blade Plugs Locking, Watertight Plug, 20A, 250V 3 Phase, 3P 4W Thermoplastic Elastomer Yellow
ERICSON MANUFACTURING CO #2322-PW6P-AM

Perma-Kleen Locking, Watertight Plug, 20A, 250V 3 Phase, 3P 4W Thermoplastic Elastomer Yellow

SKU # 78286289988
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-20
Cord Diameter: 0.560 - 0.770 in.
Material: Thermoplastic Elastomer
Color: Yellow
Grade: Industrial

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-20; Cord Diameter - 0.560 - 0.770 in.; Material - Thermoplastic Elastomer; Color - Yellow; Grade - Industrial; Manufacturer Brand - Perma-Kleen