ERICSON MANUFACTURING CO #2312-PW6P

Locking, Watertight Plug, 20A, 250V 1 Phase, 2P 3W Polybutylene Terephthalate Safety Yellow

SKU: 78286282494
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-20
Material: Polybutylene Terephthalate
Color: Safety Yellow
Manufacturer Brand: Perma-Tite 2
Description
Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 250V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-20; Material - Polybutylene Terephthalate; Color - Safety Yellow; Manufacturer Brand - Perma-Tite 2