Menu Search
Straight Blade Plugs Locking, Watertight Plug, 20A, 250/600V 1 Phase, 3P 3W Thermoplastic Elastomer Yellow
ERICSON MANUFACTURING CO #2317-PW6P-AM

Perma-Kleen Locking, Watertight Plug, 20A, 250/600V 1 Phase, 3P 3W Thermoplastic Elastomer Yellow

SKU # 78286289994
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250/600V 1 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Material: Thermoplastic Elastomer
Color: Yellow
Grade: Industrial

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 250/600V 1 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Material - Thermoplastic Elastomer; Color - Yellow; Grade - Industrial; Manufacturer Brand - Perma-Kleen