Menu Search
Straight Blade Plugs Locking, Watertight Plug, 15A, 250V 1 Phase, 2P 3W Thermoplastic Elastomer Yellow
ERICSON MANUFACTURING CO #1514-PW6P-AM

Perma-Kleen Locking, Watertight Plug, 15A, 250V 1 Phase, 2P 3W Thermoplastic Elastomer Yellow

SKU # 78286289968
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 250V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15
Cord Diameter: 0.300 - 0.625 in.
Material: Thermoplastic Elastomer
Color: Yellow
Grade: Industrial

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 250V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15; Cord Diameter - 0.300 - 0.625 in.; Material - Thermoplastic Elastomer; Color - Yellow; Grade - Industrial; Manufacturer Brand - Perma-Kleen