Menu Search
Straight Blade Plugs Locking, Watertight Plug, 15A, 125V 1 Phase, 2P 3W Polybutylene Terephthalate Black

ERICSON MANUFACTURING CO #1520-PW6P-BLK

Perma-TiteĀ® Locking, Watertight Plug, 15A, 125V 1 Phase, 2P 3W Polybutylene Terephthalate Black

SKU #78286268131
Manufacturer Series: 2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15
Material: Polybutylene Terephthalate
Color: Black

Straight Blade Plugs: Plug Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15; Material - Polybutylene Terephthalate; Color - Black; Manufacturer Brand - Perma-Tite 2