ERICSON MANUFACTURING CO #2526-PW6P-AM

Perma-Kleen Locking Plug, 30A, L17-30, 3P, 4W, 600VAC 3 Phase

SKU: 78286290008
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 600V AC 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30
Cord Diameter: 0.640 - 0.930 in.
Material: Polymer
Color: Safety Yellow
Grade: Industrial
Description
Ericson's Perma-Kleen anti-microbial wiring devices provide a new and innovative approach to controlling microbial growth by incorporating anti-microbial additives that remain stored in the polymer providing continual, long lasting protection. Inhibiting the growth of harmful and potentially deadly microbial contamination can finally be achieved 24/7 utilizing Ericson's revolutionary embedded anti-microbial protection. Embedded anti-microbial additives are resistant to high pressure hose-down and continue to inhibit the growth of bacteria, mold, mildew and fungi, even when nicked or scraped, as additional anti-microbial additives bloom to the surface. This is not a surface treatment. Micro-organism growth is inhibited, and after a short period of time, they can no longer be measured by standard laboratory equipment. Perma-Kleen anti microbial wiring devices deliver exceptional protection against microbial growth even on hidden, hard to clean surfaces. Independent testing reveals the ability of these devices to inhibit the growth of Escherichia coli, Gram (minus) and Staphylococcus aureus, Gram (plus) delivering long lasting benefits to manufacturers beyond traditional cleaning methods. Ideal for new or existing installations, these cost effective solutions deliver unparalleled confidence and peace of mind from knowing that every possible step has been taken to protect consumers.