Locking Plug, 15A, 277V 1 Phase, 2P 3W Elastomer Safety Yellow

SKU: 78286258712
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 277V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15
Material: Elastomer
Color: Safety Yellow
Grade: Industrial
Manufacturer Brand: Perma-Link
Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 277V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15; Material - Elastomer; Color - Safety Yellow; Grade - Industrial; Manufacturer Brand - Perma-Link