Menu Search
Straight Blade Plugs Straight Blade Plug, 20A, 250V, 2P, 3W, Grounding, Black/White, NEMA 6-20P

COOPER WIRING #5466

Straight Blade Plug, 20A, 250V, 2P, 3W, Grounding, Black/White, NEMA 6-20P

SKU #03266439390
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20P
Cord Diameter: 0.250 - 0.655
Material: Polycarbonate
Color: Black and White
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-20P; Cord Diameter - 0.250 - 0.655; Material - Polycarbonate; Color - Black & White; Grade - Industrial