Menu Search
Straight Blade Plugs Straight Blade Angle Plug, 15A, 125V, 2P, 3W, Grounding, Black, NEMA 5-15P

COOPER WIRING #5266AN

Straight Blade Angle Plug, 15A, 125V, 2P, 3W, Grounding, Black, NEMA 5-15P

SKU #03266451951
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Plug Type: Straight Blade, Angle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.240 - 0.655
Material: Thermoplastic
Color: Black
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade, Angle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.240 - 0.655; Material - Thermoplastic; Color - Black; Grade - Industrial