Menu Search
Search
COOPER WIRING #CS6365EX

Pro-Grip Locking Plug, 50A, 125/250V, 3P, 4W, Grounding, Black/Red, Non-NEMA, Nylon

SKU # 03266466388
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Locking
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.680 - 1.125
Material: Nylon
Color: Black/Red

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.680 - 1.125; Material - Nylon; Color - Black/Red; Manufacturer Brand - ProGrip