Menu Search
Straight Blade Plugs Locking Plug, 15A, 125V, 2P, 3W, Grounding, Black/White, NEMA L5-15P, Nylon

COOPER WIRING #4721N

Locking Plug, 15A, 125V, 2P, 3W, Grounding, Black/White, NEMA L5-15P, Nylon

SKU #04089367803
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-15P
Cord Diameter: 0.250 - 0.656
Material: Nylon
Color: Black/White
Manufacturer Brand: Autogrip

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-15P; Cord Diameter - 0.250 - 0.656; Material - Nylon; Color - Black/White; Additional Information - Grade: Industrial; Manufacturer Brand - Autogrip

Additional Info: Grade: Industrial