Menu Search
Straight Blade Plugs Straight Blade, Angle Plug, 15A, 125V, 2P 3W Nylon Black & White
BRYANT ELECTRIC #5295

Straight Blade, Angle Plug, 15A, 125V, 2P 3W Nylon Black & White

SKU # 78178617410
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Straight Blade, Angle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.300 - 0.625
Material: Nylon
Color: Black and White
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade, Angle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.300 - 0.625; Material - Nylon; Color - Black & White; Grade - Industrial; Additional Information - 12-Position

Additional Info: 12-Position