Menu Search
Straight Blade Plugs Midget Locking Plug, 15A, 125V, 2P 3W Nylon Black/White

BRYANT ELECTRIC #7594NP

Tech-Spec Midget Locking Plug, 15A, 125V, 2P 3W Nylon Black/White

SKU #78178667135
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Midget Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: ML-2P
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Midget Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - ML-2P; Material - Nylon; Color - Black/White; Manufacturer Brand - Tech-Spec