Menu Search
Search
BRYANT ELECTRIC #7485NP

Tech-Spec Midget Locking Plug, 15A, 125/250V, 3P 3W Nylon Black/White

SKU # 78178666940
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Midget Locking
Rating - Amps: 15A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: ML-3P
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Midget Locking; Rating - Amps - 15A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - ML-3P; Material - Nylon; Color - Black/White; Manufacturer Brand - Tech-Spec