Locking Plug, 20A, 250V, 2P 2W Thermoplastic

SKU: 78178671550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plug Type: Locking
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: L2-20P
Material: Thermoplastic
Manufacturer Brand: Tech-Spec
Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - L2-20P; Material - Thermoplastic; Manufacturer Brand - Tech-Spec